Beli led emergency light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOLEX Feeler Gauge (Pengukur Celah)
    Mulai

    Rp149.900

    HOLEX Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Version: Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp. Steel feeler gauge, trowalised, accuracy T3. Valve setting gauge.
    atribut:
    • Blade Length (mm): 100
    • Number of Blades: 13
  2. NERO Electric Smart Emergency LED Ceiling Light
    Mulai

    Rp739.900

    NERO Electric Smart Emergency LED Ceiling Light
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Mode: Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Ceiling Light - 220-240V / 50/60 Hz
    • Pow. C.: 7V 150mAh
    • Battery: 3.7V 1800mAh High Temp. Lithium Ion (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): Ø325 x 100
    • Lifetime: 30000 Hours
    • Luminous Flux: 600 Im
    • Safety: Low volt cut-off preventing battery over discharge
  3. Maxspid Emergency Light Twin Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  4. Maxspid Emergency Light Minnie
    Mulai

    Rp1.799.900

    Maxspid Emergency Light Minnie
    atribut:
    • Dimensions (mm): 305x85x135
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Injection moulded thermoplastic ABS; UL 94V-0 flame rating, two fully adjustable glare-free round shaped heads
    • Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided
    • Power Consumption (W): < 1.1
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  5. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  6. Insize Feeler Gages (Pengukur Tekanan Digital Dengan Transmitter)
    Mulai

    Rp129.900

    Insize Feeler Gages (Pengukur Tekanan Digital Dengan Transmitter)
    Deskripsi:
    - Made of hardened alloy steel; - Meet DIN2275/grade TC1; - Accuracy : ±(3+T/80) µm, 'T' is the thickness of leaves in µm
  7. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  8. Meval Twin Head Emergency Lamp
    Mulai

    Rp569.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  9. Megaman Emergency Light
    Mulai

    Rp279.900

    Megaman Emergency Light
    atribut:
    • Brightness (Lm): 240x2
    • CRI: ≥80
    • Color Temperature (K): 6500
    • IP Protection: IP20
    • Life Time (hour): 25000
    • Power (W): 3 (x2)
    • Temperature (°C): -20 to 40
    • Voltage (V): 170-240
  10. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  11. TEKIRO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  12. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  13. PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp619.900

    PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • UNSPSC: 41111617
    • Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
    • Blade Width (inch): 1/2
    • Included Certification: Certificate of Conformance
    • Locking Device: No
    • Markings: Inch with Metric Equivalent
  14. HOLEX Torque Wrench
    Mulai

    Rp1.499.900

    HOLEX Torque Wrench
    Deskripsi:
    Version: One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads. Units of measure: Nm Knurled metal handle. Function: Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later. Standard: Tested to DIN EN ISO 6789. Cutting data: Legend for drawing and formula: l1 = Lever length without plug-in head l2 = Adjusted reference dimension on the torque wrench l3 = Lever length including factory calibration reference dimension l4 = Reference dimension of the plug-in head L = Total length of the tool T1 = Torque to be set T2 = Specified torque
    atribut:
    • Measurement Technology: Mechanical
    • Standard: DIN EN ISO 6789
    • Connection Format: Push-through square drive (ratchet)
    • Display: Analogue
    • Measurement Process: Torque
  15. Fort DIN Rail for MCB (Rel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

Daftar Harga led emergency light Terbaru October 2026
HOLEX Feeler Gauge (Pengukur Celah)Rp149.900
NERO Electric Smart Emergency LED Ceiling LightRp739.900
Maxspid Emergency Light Twin LampRp1.699.900
Maxspid Emergency Light MinnieRp1.799.900
Panasonic Lampu EmergencyRp1.199.900
Insize Feeler Gages (Pengukur Tekanan Digital Dengan Transmitter)Rp129.900
CMOS Lampu Emergency LEDRp169.900
Meval Twin Head Emergency LampRp569.900
Megaman Emergency LightRp279.900
CMOS Lampu EmergencyRp729.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)